PVI Aluminum Lug Cart LUGDB2 - 3 Lug Cap. All-Welded Side by Side 33"L x 24-1/2"W x 20"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
All welded lug cart, 2 lug capacity (side by side), supports PVIFS lugs & lids, Made in the USA, Ships UPS/FedEx, Aluminum - will not rust, 1.5" diameter tubing provides for an easy grip and strong frame, 5" swivel casters
PRICE
$269.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33 in |
| Width | 24-1/2 in |
| Height | 20 in |
| Weight Capacity | 525 lbs |
| Weight | 14 lbs |
Product Details
| Assembly Required | No |
| Type | Cart Only |
| Color | Gray |
| Series | Lug Cart |
| Casters | 5" Mold-On Rubber, Swivel Stem Caster |
| Number of Bins | 0 |
| Style | Side By Side, 2 Wide |
| Material | Aluminum |
| Construction Type | All-Welded |
| Description | 2 Capacity Lug Cart |
| Package Quantity | 1 |
| Manufacturers Part Number | LUGDB2 |
| Capacity Bin Quantity (Bin Size) | 2(25"L x 15-1/2"W x 8-3/4"H) |
| Brand | Prairie View |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | NSF |