Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kennedy

Model # :WBB3233265

MPN #: 395MPCGY

Kennedy® Maintenance Pro™ 5 Drawer Tool Cart, 39"W x 20" x 43"H, Gray

Product Description
Mobile, Versatile, and Efficient. Providing technicians, maintenance personnel, and mechanics a solution to portable, heavy-duty organization.
Features:
  • Equipped with Gas shock lid stays in top till
  • Slots in top till for longer tools
  • Electrical grommet access in top till for power cords
  • Lock pin in top till to simultaneously lock all drawers
  • (4) Corner bumpers
  • 6×2 casters that hold 700 lbs. per caster
  • Comes with black drawer pulls, black end handle and drawer liners
  • Guage: 18 Body /20 Drawers
  • Ships LTL with Casters assembled
  • Assembly required for End Handle Only
  • Made in the USA

PRICE
$1,969.41

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width39 in
Depth20 in
Height43 in
Weight258 lbs
Drawer Steel Gauge20 ga
Gauge18, 20 ga
Caster Size6" x 2" in
Body Steel Gauge18 ga

Product Details

Assembly RequiredNo
Number of Drawers5
MaterialSteel
Number of Shelves0
Manufacturers Part Number395MPCGY
Drawer Capacity120 lbs
BrandKennedy
TypeTool Cart
ColorGray
SeriesMaintenance Pro™
StyleBottom
Capacity19052 in³
Slide TypeBall Bearing
FinishPowdercoat Paint
Package Quantity1
DescriptionMaintenance Pro™ 5 Drawer Tool Cart
Number of Compartments1
Locking SystemTubular Lock & Key

Warranty

WarrantyLimited Lifetime yr