Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB919565

MPN #: H9515X6X6

Male Strt. Thread To Fml Pipe Swivel 90° Elbow, H9515x6x6, 9/16-18, 3/8-18 Npsm Nut-Min Qty 13

Product Description
Buyers Male Strt. Thread to Female Pipe Swivel 90° Elbow, H9515X6X6, 9/16-18, 3/8-18 NPSM Nut

  • Typical Application: Low, medium and high hydraulic systems
  • Pressure: Up to 10,000 PSI depending on size.
  • Sealing Method: Metal to metal, 30° cone- NPSM thread
  • Plating: Zinc, clear dichromate finish


  • PRICE
    $6.10

    Min. purchase quantity is 13
    13
    13
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Product Details

    Manufacturers Part NumberH9515X6X6
    NPSM Swivel Nut3/8-18
    Straight Thread9/16-18
    DescriptionMale Strt. Thread to Female Pipe Swivel 90° Elbow, 9/16-18, 3/8-18 NPSM Nut
    BrandBuyers Products