Management Card For RFID Locks, Supervisory Access Only (Does Not Reset The Lock)
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Lock Type | Electronic Digital Keypad Lock |
| Series | Electronic RFID Accessories |
| Manufacturers Part Number | 99158-001 |
| Package Quantity | 1 |
| Color | Black |
| Brand | Zephyr Secure |
Related Products
The Zephyr 5200 Club Series electronic RFID locks series are designed to complement a wide range of locker applications and engineered to meet customer demands. Technology and aesthetics come together to create a high-quality, versatile, secure lock with multi-layer RFID encryption and a 10-digit key pad for a wide variety of combinations to achieve the highest level of security. Features: Flexible programming allowing for use on both shared and permanent placements Supervisory access and override with control and management cards and codes Simple mounting into standard 3-hole ...
The Zephyr 5100 Club Series electronic RFID locks series are designed to complement a wide range of locker applications and engineered to meet customer demands. Technology and aesthetics come together to create a high-quality, versatile, and secure lock with multi-layer RFID encryption to achieve the highest level of security. Features: Flexible programming allowing for use on both shared and permanent placements Supervisory access and override with control and management cards and codes Simple mounting into standard 3-hole configurations of most standard steel lockers Can be mounted on ...
Master Lock® No. 1676MKMDREDADA Built-In Combo Lock - ADA Compliant - Latch & Lift Handle-Red This ADA Compliant master lock is solidly made for long lasting dependability. Can open in 3 ways: Combination, Student Key or Master Key. Has manual deadbolt locking for superior security. Comes with 5 different pre-set combinations that are easily changed. Flexible administration allows lock to be assigned a standard combination or keyed use. Includes two keys with ADA keyheads. Made for right-hand hinged locker with Lift Handle, Single Point Horizontal Latch and Horizontal Latch Box. Notes : ...
Secure, 3 number combination with 5 preset combinations for a longer useful life. Standard key control for supervisory access. Fits all Lockers (except Wrap around latch) Manual deadbolt locking ideal for open mesh and ventilated lockers with access to back of lock, right hand hinged door. Notes : All Master Lock Locks are NOT Returnable. Master Lock Lockers' Locks may only be purchased through an official business or organization account. Please indicate if the lock is a New or an Existing key system by selecting "Master Lock" in the drop-down field. If you have an Existing key system, ...
Cell Phone Locker with Access Panel 19158-15ASC - Surface Mounted, 5 Door High, 8"D, Resettable Locks, 15 A Doors, Aluminum 19100 Series Cell Phone Lockers - Surface Mounted Features Units accommodate cell phones, keys, wallets, cameras, tablet PC's and other valuable items Made entirely of heavy duty aluminum One compartment is required for a panel lock (included) and cannot be used for cell phone storage Front access panel swings on a continuous hinge Feature a durable powder coated finish available in aluminum, bronze, gold and sandstone Available in three (3), four (4), five (5), six ...