- Up to 7in contactless read range
- Contactless Digital Radio Frequency Identification (RFID) technology
- Pack quantity: 25 cards
- Limited lifetime warranty
- Made in the USA.
Speco Proximity Card, White, 25/PK, 3-13/16"L x 3-3/8"W x 2-3/16"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$197.30
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-13/16 in |
| Width | 3-3/8 in |
| Height | 2-3/16 in |
| Weight | 0.5 |
Product Details
| Color | White |
| Power Supply | No |
| Security Camera Type | Access Control |
| Number of Cameras Included | No |
| Package Quantity | 25 |
| Description | Proximity Card |
| Manufacturers Part Number | APSI4 |
| Brand | Speco Technologies |
Warranty
| Warranty | Lifetime Limited |