Caldwell Manhole Sleeve Lifter MCL-1/2 (2) Legs 1000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Grabs Easily Attach To Cast Manhole Sleeves For Quick Installation.
This unique lifting attachment offers a quick and easy way to maneuver and place cast manhole sleeves. Lifter easily attaches to and releases from the load. Two leg model works great for standard rounds. Heavy duty steel construction and clamps have a durable enamel finish. Meets ASME B30.9 & B30.20 standards.
This unique lifting attachment offers a quick and easy way to maneuver and place cast manhole sleeves. Lifter easily attaches to and releases from the load. Two leg model works great for standard rounds. Heavy duty steel construction and clamps have a durable enamel finish. Meets ASME B30.9 & B30.20 standards.
PRICE
$929.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1000 lbs |
| Weight | 24 lbs |
| Throat Depth | 6.5 in |
| Bail Opening | 2.4 x 3.9 in |
| Max Diameter | 30 in |
Product Details
| Assembly Required | No |
| Type | Two Legs |
| Material | Steel |
| Color | Red |
| Manufacturers Part Number | MCL-1/2 |
| Brand | Caldwell |