Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Allegro Industries

Model # :WBB2304490

MPN #: 9401-66

Allegro 9401-66 Manhole Utility Shelter, 6' x 6', 1 Door

Product Description
Easy to use and very durable, the Deluxe Work Tent features quick set-up from the inside or outside with fiberglass rod frame. These frames are uniquely designed to not pull out or poke through the fabric. A handy attached roll-up flap provides compact storage, easy transport, and means no missing storage bag. The pitch roof style provides extra headroom, structural strength, and repels snow and water. Frame rods are bolted for increased stability and the unbreakable hinges are made of rolled steel. The free-standing structural stability is excellent in windy conditions. For safety, side panels are high-visiblity green, and the white color of the tent allows proper lighting for color matching. Included is a blower duct tube in the rear of the tent, and a covered window. Flame retardant.

Dimensions: 6'd x 6'w x 6 1/2h, 1 door

Features:

  • Setup/breakdown in seconds
  • Hi-Vis green color on sides for safety
  • White color allows for proper lighting for color matching
  • One covered window
  • A handy attached roll-up flap provides compact storage, easy transport
  • Repels snow and water


PRICE
$1,195.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width72 in
Height78 in
Weight32 lbs
Collapsed Length72 in
Size6' x 6'
Collapsed Height7 in

Product Details

TypeWork Tent
ColorGreen
For Use WithManhole Lids
Number of Doors1
Includes(1) Work Tent
MaterialVinyl
Description1 Door Manhole Utility Shelter
Frame MaterialFiberglass
Manufacturers Part Number9401-66
BrandAllegro Industries