Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Allegro Industries

Model # :WBB2304482

MPN #: 9402-66

Allegro 9402-66 Deluxe Work Tent, 6' x 6', 2 Door

Product Description
Easy to use and very durable, the Deluxe Work Tent features quick set-up from the inside or outside with fiberglass rod frame. These frames are uniquely designed to not pull out or poke through the fabric. A handy attached roll-up flap provides compact storage, easy transport, and means no missing storage bag. The pitch roof style provides extra headroom, structural strength, and repels snow and water. Frame rods are bolted for increased stability and the unbreakable hinges are made of rolled steel. The free-standing structural stability is excellent in windy conditions. For safety, side panels are high-visiblity green, and the white color of the tent allows proper lighting for color matching. Included is a blower duct tube in the rear of the tent, and a covered window. Flame retardant.

Dimensions: 6'd x 6'w x 6 1/2h, 2 doors

Features:

  • Setup/breakdown in seconds
  • Hi-Vis green color on sides for safety
  • White color allows for proper lighting for color matching
  • One covered window
  • A handy attached roll-up flap provides compact storage, easy transport
  • Repels snow and water


PRICE
$1,959.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width72 in
Height72-1/2 in
Weight34 lbs
Size6' x 6'

Product Details

TypeWork Tent
ColorGreen
For Use WithManhole Lids
Number of Doors2
Includes(1) Work Tent
MaterialNylon
Description2 Door Deluxe Work Tent
Frame MaterialSteel
Manufacturers Part Number9402-66
BrandAllegro Industries