Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PestWest

Model # :WBB3090175

MPN #: 125-000317

PestWest Mantis 2X2 White 220 Volt Euro Plug

Product Description
4x15W 18" T8 (1") Quantum Lamps: 360° coverage and optimumperformance 60 Watts of Quantum power.

Features:
  • FDA compliant FEP shatter resistant coating: protection in glass-free zones.
  • Patented Reflectobakt sleeve: extending glue board life.
  • Ceiling suspended: increases placement options.
  • Two full size glue boards: extra capture capacity.
  • Available in 110v and 220v


PRICE
$525.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width5 in
Height12-1/2 in
Weight17 lbs

Product Details

Voltage220 V
Package Quantity1
Manufacturers Part Number125-000317
BrandPestWest