PestWest Mantis 4X4Ex Explosion Proof Fly Light
Write a Review
|
Questions & Answers (0)
Product Description
Industrial system for potential dust or powder explosion environments 3 year waranty. Silent capture. T12 4x40w (160 total) Lead free shatter resistant Quantum lamps. High performance, IP65 rated commercial grade insect light trap for years of 24/7 reliable flying insect management. Tubes/lamps replaced annually.Meets all safety legislation: FDA, USDA, UL1559 and European safety standard EN60335-2-59 for insect control equipment Independently tested: IP65 (Dust tight, protected against water jets), compliant with Euro-norm PREN 50281-1-1 for potentially explosive atmospheres and satisfies all current EMC standards and NEC Division Code Class II, Division II. Suitable for Zone 22 areas (atmosphere with combustible powder or dust), satisfying EN 50014:1994. 4 x 40W Quantum Lamps provide 360° coverage and maximum performance Patented Reflectobakt® sleeve extends the life of the glue board meaning less changes are required Industrial double-sided glue board provides 926sq. inch of protection Should be installed by a qualified electrician in this sensitive environment
PRICE
$3,199.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Width | 6-1/2 in |
| Height | 24-1/2 in |
| Weight | 34 lbs |
Product Details
| Mount | Ceiling-Suspended |
| Package Quantity | 1 |
| Manufacturers Part Number | 125-000200 |
| Brand | PestWest |
Compliance & Certifications
| Certifications | UL Listed |