Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PestWest

Model # :WBB3090249

MPN #: 120-000038

PestWest Nemesis Quattro White 220V Euro Special Order

Product Description
Powerful, energy efficient system for highinsect density areas

Features:
  • 4x14W 21" innovative T5 (5/8") Quantum Lamps: superior UV output, lessglass content and energy consumed than T8 and T12 lamps
  • FDA compliant FEP shatter resistant coating: protection in glass-freezones
  • "Power on" and "grid on" warning lights offer easy inspection at adistance
  • Door open shut-off safety switch: extra safety for servicing
  • Electronic ballast: superior energy savings by 44% or more
  • Powder coated white or stainless steel construction: durable for years oflow maintenance service
  • IEC plug, available in 110v & 220v (special order)


PRICE
$829.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25-3/5 in
Width7 in
Height16-1/2 in
Weight26.5 lbs

Product Details

Voltage220 V
Package Quantity1
Manufacturers Part Number120-000038
BrandPestWest