PestWest Mantis Sirius Decorative Discreet Commercial Fly Light - Black
Write a Review
|
Questions & Answers (0)
Product Description
Discreet, professional fly light trap attracts and eliminates flying insects, ideal for use in dining areas, hotels, restaurants, hospitals and public areas. DISCREET, out of public view. Silent capture. T5 Lead free shatter resistant Quantum lamps. High performance, Sconce insect light trap for years of 24/7 reliable flying insect management. Tubes/lamps replaced annually.Flies are caught silently on the glueboard.Provide a safe environment for friends, family and customers, with no pest control chemicals.Hand crafted in metal, making it durable and easy to clean.The unit can be wall mounted for unobtrusive, discreet fly control and can placed vertically or horizontally to easily blend in with your styleEasy to install – just plug and play!A 20+ years brandFood safety regulation and Food code compliant
PRICE
$475.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 4-3/4 in |
| Height | 7-1/2 in |
| Weight | 6 lbs |
Product Details
| Voltage | 110/230 V |
| Mount | Wall mounted – Vertical or Horizontal |
| Package Quantity | 1 |
| Color | Black (Anthracite) |
| Manufacturers Part Number | 125-000375 |
| Brand | PestWest |