Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Sunlite

Model # :WBB3167200

MPN #: 80571-SU

Sunlite® Commercial Grade String Light with LED Edison Bulbs, 18 SJTW, 1050 Lumens, 24'L Cord

Product Description
These Sunlite® LED string lights are a backyard classic. From patios to an outdoor wedding, LED string lights are an unmissable staple. Practical yet charming, these classic string lights is versatile enough to light everything from rooftop bars to commercial warehouses. Made of durable material, these commercial grade 18-gauge, weather-proof rubber cords are designed to withstand snow, wind and rain. Connect all 5 strands together for 120 feet of lights. Perfect for areas without access to outlets. Comes complete with 7 quality shatterproof vintage Edison bulbs for warm white ambient lighting (2700k). UL Listed for use indoors or outdoors.

Features:
  • Weatherproof: These string lights are durable 18-gauge rubber commercial-grade cord, suitable for both indoor and outdoor use. The bulbs are made of plastic. It will not be easily break if dropped or blown away by the wind. | Length: 24 Ft including 3 Ft Lead Wire
  • Decorative And Functional: These charming string lights provide soft lighting for any space. Classic design with modern LED technology. Built-in loops above each socket (spaced 3 feet apart) for individual mounting or string through a cable to support and position sockets
  • Linkable: Connect up to 5 strands for over 100 feet of lights. Easy to install. Perfect for decorating wedding receptions, special events and holidays. Great for everyday use like restaurants, cafes or hanging in your very own backyard. Perfect for areas without access to many outlets
  • Complete Set: Includes 7 long lasting LED bulbs with a stylish, vintage look. | Bulb Style: S14 | Bulb size: E26 | Color Temperature: Warm White 2700K
  • Energy Efficient: 7 energy saving LED bulbs that uses only 1.5 watts, for a total of 10 watts per string. These are long lasting bulbs that put off a warm white glow while remaining cool to the touch. Sockets will fit any LED bulb with compatible E26 base that you have the option of switching up your style. Extra bulb is included


PRICE
$50.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/16 in
Height4 in
Cord Length24 ft
Gauge18 ga

Product Details

Lamp IncludedYes
Cord JacketSJTW
Cord TypeSJTW
ColorBlack
Mounting LocationCeiling
Voltage120 V
MaterialPlastic/Rubber
DescriptionCommercial Grade String Light with LED Edison Bulbs
Watts10 W
Package Quantity1
Manufacturers Part Number80571-SU
Number of Sockets7
Bulb TypeLED
BrandSunlite

Compliance & Certifications

CertificationsUL