PestWest Mantis Uplight Max 36 Wall Sconce 36W Commercial Fly Light - White
Write a Review
|
Questions & Answers (0)
Product Description
Discreet professional fly light trap attracts and eliminates flying insects, ideal for use in dining areas, hotels, restaurants, hospitals and public areas. DISCREET, out of public view. Silent capture. T8 Lead free shatter resistant Quantum lamps. High performance, Sconce insect light trap for years of 24/7 reliable flying insect management. Tubes/lamps replaced annually. Glue board system silently captures flying insects. Safe and efficient pest control. Pesticide free, chemical free and odor free. Hand crafted in metal for years of reliable service. Easy to install – just plug and play! Available in white & gray. Can be painted, wall papered or wrapped to match existing décor.
PRICE
$335.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/2 in |
| Width | 8-1/4 in |
| Height | 8-3/4 in |
| Weight | 8 lbs |
Product Details
| Voltage | 110/230 V |
| Mount | Wall mounted |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 125-000404 |
| Brand | PestWest |
Compliance & Certifications
| Certifications | UL Listed |