Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PestWest

Model # :WBB3090218

MPN #: 125-000314

PestWest Mantis 1X2 Discretion Fly Light - Stainless Steel

Product Description
Professional fly light trap attracts and eliminates flying insects, ideal for use in commercial kitchens and food prep areas.The Mantis Professional ILT comes manufactured with highest grade shatter resistant lamps for extra protection in glass-free zones. Standard Stainless Steel lamps are available as an option. Portable (with optional stand) and ideal for use in food preparation areas and a variety of other sensitive areas. Attractive, ultra-slim, compact and unobtrusive wall-mounted system. 2½" in depth: ideal for areas where space is limited 2x15W 18" T8 (1") Quantum Lamps: 180° coverage and optimum performance FDA compliant FEP shatter resistant coating: protection in glass-free zones Patented Reflectobakt sleeve: extending glue board life Easy to remove bottom tray, drop-down guard and front cover for quick and easy no tool service Available in 110v and 220v 3 year waranty. Silent capture. T8 Lead free shatter resistant Quantum lamps. High performance, commercial grade insect light trap for years of 24/7 reliable flying insect management. Tubes/lamps replaced annually. Energy efficient

Features:
  • Ultra slim design
  • UL listed protecting brand equity and reputations
  • Includes a full size (148 sq inch) black glue board
  • Easily covers a 40' x 40' size room

REPLACEMENT PARTS
LAMPS:
Standard: TUB15W430/130-000160
Shatter resistant: TUB15W490/130-000171
GLUEBOARDS:
Original: BOACHA850/135-000047 (Black)
Universal: BOAMAN853/135-000070 (Black)
BOAMANWT/135-000064 (White)
Matrix: BOAMAN867/135-000063 (Gray)
Plastic: BOAMAN872/135-000048 (Black)

PRICE
$355.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width2-1/2 in
Height12-1/2 in
Weight10 lbs

Product Details

Voltage110/120 V
MountWall-mounted / Freestanding
MaterialStainless Steel
Package Quantity1
ColorSilver
Manufacturers Part Number125-000314
BrandPestWest

Compliance & Certifications

CertificationsUL Listed