Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Green-Strike

Model # :WBB2397714

MPN #: 10090

Green-Strike Commercial Fruit Fly Traps 12-Pack With 3 Holders

Product Description
The Commercial Fruit Fly Traps work to attract and trap unwanted fruit flies. This fruit fly trap utilizes a non-toxic, food grade attractant solution to lure in unwanted fruit flies 2.2 times more effectively than other leading household brands. 12 pre-filled traps per pack. Product comes with 3 holder with double sided tape to hold them securely in any direction and the most discreet applications.

Simple Setup:

  • 1) Place plastic trap on a stable, flat work surface

  • 2) Use a Pen or Pencil to pierce the top cone of the trap

  • 3) Place in infected area for up to 30 days

  • 4) Once trap is no longer needed or has been 30 days toss into recycling bin.


PRICE
$129.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-1/4 in
Depth6 in
Height4 in
Weight1 lbs

Product Details

StyleInsect Trap
TypeFruit Flies
Package Quantity12 Traps, 3 Holders
DescriptionCommercial Fruit Fly Traps
BrandGreen-Strike