Wizard WIZ-Kid Model J Manual Air Powered Drum Deheader Steel Cutting Wheel 3931
Write a Review
|
Questions & Answers (0)
Product Description
Wizard® WIZ-Kid® Model J HEAVY DUTY DRUM DEHEADER
Wizard® J Series are specifically designed for Scrapping Drums.
This deheader cuts on the outside of the drum shell, below the chime, so smooth, dent-free chimes are not required. Unit allows you to remove the entire drum top and/or bottom for flattening, since flattened drums take up less space and prevent potential liability from future drum use. The Model J deheads the drum in less than two minutes and the round cutter wheel cuts through dented chimes with ease. It also easily removes solidified contents with the ram compactor. Swivel connections prevent tangling. Note: This deheader does not leave a burr-free edge.
The Manual Air Operated Deheader is preferred in industrial settings where floors and work areas are wet. Standard Cutting Wheel is for use with conventional drums.
Wizard® J Series are specifically designed for Scrapping Drums.
This deheader cuts on the outside of the drum shell, below the chime, so smooth, dent-free chimes are not required. Unit allows you to remove the entire drum top and/or bottom for flattening, since flattened drums take up less space and prevent potential liability from future drum use. The Model J deheads the drum in less than two minutes and the round cutter wheel cuts through dented chimes with ease. It also easily removes solidified contents with the ram compactor. Swivel connections prevent tangling. Note: This deheader does not leave a burr-free edge.
The Manual Air Operated Deheader is preferred in industrial settings where floors and work areas are wet. Standard Cutting Wheel is for use with conventional drums.
PRICE
$8,099.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 11 in |
| Height | 22 in |
| Weight | 53 lbs |
Product Details
| Power | Manual Air |
| Type | Manual Drum Deheader |
| Horsepower | 1/2 HP |
| Color | Blue |
| Pressure | 80-100 @ 25 CFM psi |
| Style | Variable Speed, 4-Vane Reversible Air Motor & 30:1 Gear Reducer |
| Mounting Location | Outside Cut |
| Material | Steel |
| Description | Wizard WIZ-Kid Model J Manual Air Operated Drum Deheader Steel Cutting Wheel |
| Manufacturers Part Number | 3931 |
| Brand | Wizard |