Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB989065

Global Industrial™ Manual High-Lift Skid Jack Truck, 3300 lb. Capacity, 21"W x 44"L Forks

Product Description
✓ 3300 lb. weight capacity
✓ Quick lift raising and lowering
✓ Support legs automatically extend for stability

Eliminate injury on the job with the Global Industrial™ Manual High-Lift Skid Jack Truck. Designed to do all the heavy lifting and backbreaking work, this machine raises and lowers single-faced pallets or skids with ease, handling up to 3,300 lbs. Made of durable steel construction, this jack truck features scratch-resistant enamel paint, prolonging its life and making it an ideal purchase for warehouses and distribution centers.

  • 60 strokes to reach maximum height
  • 6" polyurethane steer wheels and 3" load rollers
  • 2-Year Limited Warranty

  • Note: For use with single-faced pallets, skids, and bulk containers only.
    PRICE
    $1,149.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length61 in
    Width21 in
    Height24-13/16 in
    Lowered Height3-3/5 in
    Raised Height31-1/2 in
    Weight Capacity3300 lbs
    Weight325.6 lbs
    Distance Across Forks20-1/5 in
    Wheel Diameter6 in
    Fork Length44 in
    Fork Width6-1/2 in
    Distance Between Forks8 in

    Product Details

    Assembly RequiredNo
    TypeManual High-Lift Pallet Jack
    ColorRed
    Wheel TypeSolid
    Load Wheel MaterialPolyurethane
    MaterialSteel
    OperationManual
    Manufacturers Part Number989065
    Steer Wheel MaterialPolyurethane
    BrandGlobal Industrial