Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB987666

MPN #: 272755

Wesco® Telescoping Manual High-Lift Pallet Truck, 2200 lb. Capacity, 21"W x 44-1/2"L Forks

Product Description
Wesco's high-lift truck raises and lowers single-faced pallets or skids with ease. Truck features support legs that automatically extend as the skid is lifted for stability (unit will not move when the load is lifted). Coated ergonomic handle offers operator comfort. Rolls smoothly with 6" polyurethane steer wheels and 3" polyurethane load wheels. Durable steel construction features scratch-resistant enamel paint for a lifetime of service. 1 Year Limited Warranty.

Telescoping style features a low-profile load back rest.

Manual High Lift operates like a conventional pallet truck with a three-position hand control (lift-lower-neutral).

Note: For use with Single-Faced Pallets, Skids and Bulk Containers.

PRICE
$1,699.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44-1/2 in
Width21 in
Height48-1/2 in
Lowered Height3-5/8 in
Raised Height31-1/2 in
Weight Capacity2200 lbs
Weight219 lbs
Distance Across Forks21 in
Wheel Diameter6 in
Fork Length44-1/2 in
Fork Width6-1/2 in
Distance Between Forks8 in

Product Details

Assembly RequiredNo
TypeManual High-Lift Pallet Jack
ColorOrange
Wheel TypeSolid
Load Wheel MaterialPolyurethane
MaterialSteel
OperationManual
Manufacturers Part Number272755
Steer Wheel MaterialPolyurethane
BrandWesco