Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB988488

Global Industrial™ Manual High-Lift Skid Jack Truck with Scale, 3000 lb. Cap., 27"W x 47"L Fork

Product Description
Quickly Verify Inbound and Outbound Freight!

High-lift truck raises, lowers and weighs single-faced pallets or skids with ease, helping to eliminate back-breaking bending and lifting. Patent-pending sensor weighs the load and scale is accurate to +/- 0.1% throughout lifting capacity range. (Note: The larger the load, the more accurate the weight displayed.) LCD display with ¾"H characters offers ZERO, TARE and LB/KG keypads. Scale operates on (4) AA batteries (included) with automatic shut-off after 3 minutes. Truck features support legs that automatically extend as the skid is lifted for stability (unit will not move when the load is lifted). Ergonomic handle offers operator comfort. Non-Telescoping design features a higher back rest for additional load support. Rolls smoothly with 7-¾" polyurethane steer wheels and 3" polyurethane load wheels. Durable steel construction features scratch-resistant enamel paint for a lifetime of service.

Manual High Lift operates like a conventional pallet truck with a three-position hand control (lift-lower-neutral).

Note: For use with single faced pallets, skids and bulk containers only.

PRICE
$2,699.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46-7/8 in
Width27 in
Lowered Height3-3/8 in
Raised Height31-1/2 in
Weight Capacity3000 lbs
Weight270 lbs
Distance Across Forks27 in
Wheel Diameter7-3/4 in
Fork Length47 in

Product Details

Assembly RequiredNo
TypeManual High-Lift Pallet Jack
ColorBlue
Wheel TypeSolid
Load Wheel MaterialPolyurethane
Lift Time62 Seconds Loaded; 28 Unloaded
MaterialSteel
OperationManual
Steer Wheel MaterialPolyurethane
BrandGlobal Industrial