Levo is an easy to use serological pipette controller for use with 1-100ml pipettes. Simply attach a pipette into the silicone holder and squeeze the bulb and you are ready to pipette. The thumb lever controls both the aspirate and dispense speed. A press of the central button blows-out any remain drops in the pipette. An easily replaceable 3um hydrophobic filter prevents liquids from contaminating the inside of the Levo. 50ml of liquid can be pipetted from one squeeze of the bulb. Comfortable design. Precise pipetting control. Autoclavable silicone pipette holder. Supplied with integral and replaceable 3um filter. Available in 5 great colors. 3 Year Limited Warranty.
SCILOGEX Levo Manual Pipette Filler, 74010001, Use with 1-100ml Pipets, Blue
|
Questions & Answers (0)
Product Description
PRICE
$62.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Volume | 1-100ml |
Product Details
| Type | Pipette Fillers |
| Package Quantity | 1 |
| Description | Levo Manual Pipette Filler |
| Color | Blue |
| Manufacturers Part Number | 74010001 |
| For Use With | 1-100ml Pipets |
| Brand | Scilogex |
Warranty
| Warranty | 3 yr |