x

Take 15% off your entire order!

Offer applied at checkout

ROSS® Manual Pneumatic Lockout Valve With Soft Start YD1523B4102, 1/2" BSPP

ROSS® Manual Pneumatic Lockout Valve With Soft Start YD1523B4102, 1/2" BSPP

Item #: WBB837086

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$210.95 up to 22% OFF

Price: $163.95

Save $8.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ROSS® Manual Pneumatic Lockout Valve With Soft Start YD1523B4102, 1/2" BSPP

Meets all OSHA, ANSI, CSA, and ISO requirements for lock out and tag out procedures combined with a soft start function. Valves are highly visible with yellow body and blue operating handle, have large ports that provide rapid exhaust, and have an integrated sensing port for pressure verification.

  • BRAND Ross
  • DESCRIPTION Manual Pneumatic Lockout Valve With Soft Start
  • MANUFACTURERS PART NUMBER YD1523B4102
  • PORTS BSPP
  • VALVE TYPE 3/2
  • PORT SIZE (IN OUT) INCHES 1/2
  • FLOW RATE (EXHAUST) 8.3 Cv
  • FLOW RATE (IN OUT) 7.1 Cv
  • FLOW MEDIA Filtered Air
  • AMBIENT OPERATING TEMPERATURE 40° to 174°F
  • THREAD TYPE Female
  • PORT SIZE (EXHAUST) INCHES 3/4
  • INLET PRESSURE 30 to 150 PSI
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ROSS® Manual Pneumatic Lockout Valve With Soft Start YD1523B4102, 1/2" BSPP

ROSS® Manual Pneumatic Lockout Valve With Soft Start YD1523B4102, 1/2" BSPP

Item #: WBB837086

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant