- Has a throat depth of 8.89" and accepts material up to 17.5" high.
- Thick 2" x 2" case-hardened ram transfers pressure without flex for maximum accuracy.
- Adjustable ram cap allows for gap adjustment of ram.
- 31" adjustable, single-leverage handle multiplies your force to produce strain-free pressure.
- Sturdy 2.375" pivot shaft supports smooth, powerful ram movement.
- Includes a durable 4-position bottom die plate to secure various broach sizes.
- You can remove the bottom plate to press items directly on the AP-5's framework.
- Can be pedestal- or bench-mounted.
- Typically kept in stock for immediate shipment.
- The AP-5 Baileigh arbor press is covered by a 1-year warranty and lifetime technical support.
Recommended for : Pressing bearings and bushings or broaching keyways in any fabrication or machine shop.