Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055674

MPN #: BA9-1000260

Baileigh Industrial Manually Operated 3 Ton Ratcheting Arbor Press, 11" Max Ram to Table

Product Description
Our AP-3R arbor press harnesses a whopping 3 tons of force. A great value, this sheet metal-forming arbor press will offer decades of profitable duty at full capacity.
  • 3 ton arbor press has a 5" throat opening and can handle material up to 11" high.
  • Solid, case-hardened square 1.5" ram executes precise presses every time.
  • Ratchet leverage gives the operator fine control over pressure.
  • Rapid-transfer flywheel allows you to lift or lower the ram quickly and fluidly.
  • Flywheel also allows for small, delicate motions, so that you can set up the item to be pressed before lowering the ram.
  • Slideaway allows for adjustment of tension and gap.
  • Machined 4-position die plate, perpendicular to the ram, lets you precisely secure the workpiece.
  • Bottom die plate includes the proper openings for most broaches to push through.
  • Rigid cast iron frame avoids flex and maintains accuracy.
  • You can easily mount the press to a bench or pedestal.
  • We typically keep this industrial arbor pressin stock for fast shipments..
  • 3 ton arbor press comes with a 1-year warranty, backed by Baileigh.
  • Our knowledgeable representatives will provide unlimited technical support.


PRICE
$905.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11
Width4 in
Height36 in
Weight Capacity3
Largest Arbor1-1/2 in
Travel Of Ram6 in
Ram Size1.5 in
Max Ram to Table11 in
Vertical Throat Opening11 in

Product Details

TypeRatcheting
Drive TypeBelt
Leverage Ratio3 Tons
Country of OriginImport
Manufacturers Part NumberBA9-1000260
Max Pressure3 Tons psi
BrandBaileigh Industrial