Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055783

MPN #: BA9-1004979

Baileigh Industrial Manually Operated 8" Open Ended Letter Brake, 20 Gauge Mild Steel Capacity

Product Description
The LB-8 letter brake from Baileigh Industrial was designed to make fast work of channel letters. This letter brake will be a perfect addition to any sign shop. The open jaw design helps speed up production of channel letters compared to a standard Sheet metal box and pan brake. Time is saved when the material can just be flipped over for a reverse bend instead of having to slide the material all the way into the brake and back out again.The open jaw design allows for the lip of the letter to hang out the front of the brake while the bend is being made.The LB-8 letter brake, like all Baileigh Industrial products is built to last. The main column on the LB-8 is made from 2.25" x 2.25" boxed tube for the ultimate in rigidity. The bending slide of the LB-8 is fully supported by sealed ball bearings to ensure smooth bending action.The LB-8 Sheet metal brake is typically in stock for quick shipment. For more information of the LB-8 letter brake, contact a Baileigh Industrial representative at 920-684-4990.

PRICE
$1,539.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity4400 lbs
Mild Steel Capacity Gauge20 gal/min
Max Lift of Beam2-1/2IN in

Product Details

StyleManual
TypeManual
Country of OriginImport
Manufacturers Part NumberBA9-1004979
No Load Speed3600 RPM
BrandBaileigh Industrial