Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Baileigh Industrial

Model # :WBB3055599

MPN #: BA9-1000383

Baileigh Industrial Manually Operated Box and Pan Finger Brake, 2'L, 16 Gauge

Product Description
Unlike most other entry-level bending box and pan brakes on the market, this small metal brake offers the strength of a steel plate framework for long-wearing accuracy.
  • 24" long (2 feet) upper beam and apron.
  • 16 gauge mild steel maximum capacity.
  • This metal bending box brake bends up to 135°.
  • Includes 5fingers of varying lengths
  • Constructed from fully-welded steel plate to minimize flex and support bending at full capacity.
  • Comes standard with a counterweight apron lift assist to reduce operator effort.
  • Baileigh covers this sheet metal finger brake with a 1-year parts warranty and lifetime technical support by phone.
  • Typically kept in stock for quick shipping.
Recommended for : Hobbyists, educational institutions, or any fabrication shops that need a sheet metal brake for small runs of small items.

PRICE
$1,369.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bending Length Capacity24 in
Max Lift of Beam2-1/2IN in
Max Box Depth1.1 in
Mild Steel Capacity Gauge16 Gauge gal/min
Nose Radius1/8 in
Bending Capacity16 ga. (20 ga.) ga

Product Details

TypeBox & Pan
Country of OriginImport
DescriptionManual Box and Pan (Finger) Brake
Manufacturers Part NumberBA9-1000383
Base TypeYes
BrandBaileigh Industrial
Finger Nose Angle45° °