Plano Molding 131252 Marine Emergency Box 11-5/8"L x 5-1/8"W x 7-1/8"H, Orange - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Plano131252 Marine Emergency Box, Tough and functional dry boxes are great for tackle, tools, emergency supplies or anything else you might need to keep dry onboard. Built in the USA, these dry boxes feature a special tongue and groove lid to seal out moisture while the water-resistant, urethane O-ring seals secure the lid completely from water. An easy-to-access, top storage compartment allows you to store items you may need at a moment's notice while the over-molded handles with rubberized grips offer easy, comfortable carrying no matter how heavy the load. Features top access storage compartment. Convenient, over-molded carry handle. Heavy-duty, brass and bailed latch. Watertight and water resistant O-ring seal.
PRICE
$93.00 Sold in packages of 6 / $15.50 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-5/8 in |
| Width | 5-1/8 in |
| Height | 7-1/8 in |
| Inside Length | 9-1/2 in |
| Inside Width | 4 |
| Inside Height | 6-1/2 |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Emergency Supply Dry Boxes |
| Color | Orange |
| Style | with Top-Access Storage |
| Material | Polyethylene |
| Package Quantity | 6 |
| Manufacturers Part Number | 131252 |
| Brand | Plano Molding |
Warranty
| Warranty | Lifetime Limited |