Sharpie® Marker Pen, Fine, Bleed-Resistant, Assorted Ink, 6/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Sharpie Pen is especially designed for your everyday writing needs. Use it for taking notes, journaling, writing letters, making cards and more. The bold permanent ink won't bleed through paper and resists messy smearing. Pen offers a durable fine point plastic cap that delivers precise and consistent writing with minimal effort. Acid-free, nontoxic ink is water-resistant and smear-resistant when dry. Acid-Free Ink/Non-Toxic/Water Resistant/Smudge Resistant/Smear Resistant/Bleed Resistant Ink.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$14.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 6 Pack |
| Point Size | 0.5 mm |
Product Details
| Type | Pen |
| GTIN | 00071641010116 |
| Style | Porous Point Pen |
| Point Type | Fine |
| Ink Colors Sub Type | Black, Blue, Green, Orange, Purple, Red |
| Description | Marker Pen |
| Package Quantity | 6/Pack |
| Refillable | No |
| Manufacturers Part Number | SAN1751690 |
| Retractable | No |
| Barrel Color Family | Silver |
| Ink Color Family | Assorted |
| Brand | Sharpie |