Pilot® G2 Premium Retractable Gel Pen, Fine 0.7mm, Assorted Ink/Barrel, 20/Set
Write a Review
|
Questions & Answers (0)
Product Description
G2® is the longest writing gel ink pen (Independent ISO testing. Data on file with Pilot Corporation of America). Provides smooth, skip-free writing. Contoured rubber grip offers writing comfort and control. Great for everyone, especially people who write for a living. Retractable and refillable.
PRICE
$46.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 0.7 mm |
Product Details
| Type | Pen |
| Erasable | No |
| For Use With | Pilot® 77240, 77241, 77242, 77243, 77244 |
| Style | Gel Pen |
| Point Type | Fine |
| Description | G2 Premium Retractable Gel Pen |
| Package Quantity | 20/Pack |
| Refillable | Yes |
| Manufacturers Part Number | 31294 |
| Retractable | Yes |
| Barrel Color Family | Assorted |
| Tip Type | Conical |
| Ink Color Family | Assorted |
| Brand | Pilot |