Cambro 1224MT142 - Market Tray 12 x 24, Blue - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Blue Market Tray will attractively merchandise food. Ideal for use in bakeries, supermarkets and delis. High-impact resistant Fiberglass with aluminum reinforced rims for strength. Trays resist odors and will not oxidize like aluminum trays.
PRICE
$285.00 Sold in packages of 12 / $23.75 ea
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 12-7/16 in |
| Height | 3/4 in |
Product Details
| Material | Fiberglass with Aluminum Reinforced Rims |
| Package Quantity | 12/Case |
| Description | Market Tray |
| Color | Blue |
| Manufacturers Part Number | 1224MT142 |
| Brand | Cambro |