- Marketlab Miscellaneous Medication Label Tape, "CYTOLOGY FIXATIVE POISON"
- Red with black text and skull & cross bones (1)
- 1-3/4"L x 1"W
Marketlab "CYTOLOGY FIXATIVE POISON" Labels, 1-3/4" x 1", Red, 1000/Labels
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$80.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 in |
| Width | 1 in |
| Label Size | 1-3/4 x 1 in |
Product Details
| Material | Paper |
| Package Quantity | 1000 |
| Color | Red |
| Manufacturers Part Number | 8026 |
| Shape | Rectangle |
| Brand | Marketlab |