Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB1504136

MPN #: 2673-00006

2673-00006 Hydrant/Utility Marker, 7' Long with Port Mount Bracket with Spring

Product Description
These markers provide instant 360° visual location of hydrants and utility boxes, both day and night. Sturdy 3/8" fiberglass with reflective white & orange vinyl sheeting. Port mount models attach to a side port of the hydrant. The basic model (2673-00006) without a spring is 5' in length, while the model with a spring is 7' long. Flat bracket model (2673-00001) is available in 5' and 7' lengths and can be bolted to any horizontal surface.

PRICE
$119.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Depth2 in
Height84 in

Product Details

TypeUtility Markers
MaterialFiberglass
Package Quantity1
DescriptionHydrant/Utility Marker
ColorMulti-colored
Manufacturers Part Number2673-00006