Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Regency

Model # :WBB3177056

MPN #: 77490NO

Regency Marque Curved ADA Compliant Reception Station, 62-1/2"W x 25"D x 33"H, Noble Oak

Product Description
Introducing the ultimate reception desk solution! This beautifully designed, fully inclusive, easy-to-assemble curved desk is sure to impress. Use on it's own or add-on to any existing Marque reception station. With 42 in. W x 32 in. H of interior leg space and a 21.5 in. deep work surface, this ADA compliant desk has plenty of room for clients using standard wheelchairs to pull up close and use the desktop with ease. The desk sides and top are finished with a durable thermofused melamine Noble Oak laminate with matching self-edge and supported by a reinforced steel frame. The sleek, silver-colored steel frame adds a touch of modernity and sophistication, making it the perfect piece to impress clients and guests. Marque's simple and no-hassle tool-free assembly saves time and money spent building and installing. Included leveling glides ensure a stable and even work surface.

Features:
  • Include more clients with the ADA compliant Marque Reception Unit! Use on it's own or add onto existing Marque stations
  • No tools required for assembly. Pieces simply lock together in place
  • Spacious 21-1/2 in. deep work surface and interior kneespace of 42 in. Wide by 32 in. High
  • Silver colored steel frame for a first-class clean look at a budget friendly price
  • Noble Oak thermofused melamine laminate finish with matching self-edge is durable and made to withstand everyday use


PRICE
$1,399.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width62-1/2 in
Depth25 in
Height33 in

Product Details

Assembly RequiredYes
TypeReception Desk
Frame Color FamilySilver
ColorBrown
Top Color FamilyNoble Oak
StyleReception Desk
Base Color FamilyNoble Oak
DescriptionCurved ADA Compliant Reception Station
Package Quantity1
Frame MaterialMetal
Manufacturers Part Number77490NO
Base MaterialLaminate
ShapeCurved
Top MaterialLaminate
BrandRegency

Warranty

Warranty10 yr