Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product

Interion® Executive Office Reception Desk, 71"W X 30"D X 41"H, Dove Oak

Product Description
✓ Durable laminate worksurface resists wear and tear
✓ Built-in grommet cover with fluted edges for cord management
✓ Can be paired with coordinating Interion® Executive Office Collection returns to create an L-shaped worksurface

The 71"W X 30"D Interion® Executive Office Collection Reception Desk Shell is an ideal addition to any small office or clinic. Built for high-traffic entryways, this unit features an easy-to-maintain laminate worksurface with 3 mm PVC edge banding and is designed to resist scratches, moisture, and daily wear. The built-in grommet cover with fluted edges provides efficient cord management and a cleaner workspace. Tall privacy panels help conceal sensitive paperwork and computer screens from guests' view, while the transaction top provides a dedicated space for visitor interactions and maintains a clear separation between work zones.

  • Dove oak finish with a durable 3 mm PVC edge banding
  • Pair with cabinet pedestals or low-profile bookcases from the Interion® Executive Office Collection to create storage space
  • PRICE
    $429.95

    1
    1
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width71 in
    Depth30 in
    Height41 in

    Product Details

    Assembly RequiredYes
    PowerNot Included
    TypeReception Desk
    ColorGray
    Top Color FamilyDove Oak
    Base Color FamilyDove Oak
    Manufacturers Part NumberB3249613
    CollectionExecutive Office
    Base MaterialLaminate
    Wire ManagementYes
    ShapeRectangle
    Top MaterialLaminate
    BrandInterion by Global Industrial

    Warranty

    WarrantyLifetime Limited