- Include more clients with the ADA compliant Marque Reception Unit! Use on it's own or add onto existing Marque stations
- No tools required for assembly. Pieces simply lock together in place
- Spacious 21-1/2 in. deep work surface and interior kneespace of 42 in. Wide by 32 in. High
- Silver colored steel frame for a first-class clean look at a budget friendly price
- Mahogany thermofused melamine laminate finish with matching self-edge is durable and made to withstand everyday use
Regency Marque Curved ADA Compliant Reception Station, 62-1/2"W x 25"D x 33"H, Mahogany
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,399.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 62-1/2 in |
| Depth | 25 in |
| Height | 33 in |
Product Details
| Assembly Required | Yes |
| Type | Reception Desk |
| Frame Color Family | Silver |
| Color | Brown |
| Top Color Family | Mahogany |
| Style | Reception Desk |
| Base Color Family | Mahogany |
| Description | Curved ADA Compliant Reception Station |
| Package Quantity | 1 |
| Frame Material | Metal |
| Manufacturers Part Number | 77490MH |
| Base Material | Laminate |
| Shape | Curved |
| Top Material | Laminate |
| Brand | Regency |
Warranty
| Warranty | 10 yr |