Regency Marque Plexi Double Unit Reception Desk Workstation, 124-1/4"W x 49"D x 45-1/2"H, Cherry
Write a Review
|
Questions & Answers (0)
Product Description
Introducing the ultimate reception desk solution - our beautifully designed, easy-to-assemble curved desk. With its advanced thermo fused melamine finish and self-edge, this desk is not only functional but also a stunning addition to any office space. The sleek silver frame adds a touch of modernity and sophistication, making it the perfect piece to impress clients and guests. No tools required for assembly. Cutting-edge thermo fused melamine finish with self-edge Silver frame standard for an first-class clean at a budget friendly price Spacious 19-3/4" D interior desk for your receptionist Wire management cutouts on interior desk. And Leveling glides included allowing for ½" height adjustability.
PRICE
$2,579.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 124-1/4 in |
| Depth | 49 in |
| Height | 45-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Reception Desk |
| Frame Color Family | Silver |
| Color | Cherry |
| Top Color Family | Cherry |
| Style | Reception Desk |
| Base Color Family | Cherry |
| Package Quantity | 4 |
| Manufacturers Part Number | 77312CH |
| Base Material | Laminate |
| Shape | Curved |
| Top Material | Laminate |
| Brand | Regency |
Warranty
| Warranty | 10 yr |