Mars® 2 Motor Control Panel for Air Curtains 208-230/3
Write a Review
|
Questions & Answers (0)
Product Description
2 Motor Control Panel for all 3 phase air curtains 208-230/3 - NEMA 1 13"H X 8-1/2"W X 13"D - 3 operation selections: Continuous On, Off and Automatic. Automatic operation requires door limit switch sold separately.
PRICE
$1,899.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Depth | 8 in |
| Height | 11 in |
Product Details
| Type | Accessory |
| Color | Gray |
| Series | High Velocity |
| Voltage | 208 V |
| Phase | 3 |
| Package Quantity | 1 |
| Manufacturers Part Number | MCPB-2UG |
| Brand | Mars |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL Listed |