Mars® Unheated 3 Motors Control Panel, 1 HP, 230V, Single Phase, Gray
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Accessory |
| Voltage | 230 V |
| Material | Steel |
| Color | Gray |
| Brand | Mars |
Related Products
Baldor-Reliance Motor, 100HP,1785RPM,3PH,60HZ,405T,TEFC,FOOT, Features: Designed and manufactured and tested to exceed the IEEE 841-1994 standards for severe duty TEFC induction motors Premium efficiency copper windings using Baldor-Reliance ISR (Inverter Spike Resistant)® magnet wire comply with CEE efficiency guidelines Inpro Seal® on fan and drive end shaft extensions 2-part yellow epoxy oxide primer (inside & outside) Gray epoxy paint and corrosion resistant hardware Reduced noise, vibration and mechanical tolerances Final test and vibration results shipped with motor Typical ...
Baldor-Reliance Motor, 60HP,1185RPM,3PH,60HZ,404T,TEFC,FOOT, Features: Designed and manufactured and tested to exceed the IEEE 841-1994 standards for severe duty TEFC induction motors Premium efficiency copper windings using Baldor-Reliance ISR (Inverter Spike Resistant)® magnet wire comply with CEE efficiency guidelines Inpro Seal® on fan and drive end shaft extensions 2-part yellow epoxy oxide primer (inside & outside) Gray epoxy paint and corrosion resistant hardware Reduced noise, vibration and mechanical tolerances Final test and vibration results shipped with motor Typical ...
Baldor-Reliance Motor, 150HP,3575RPM,3PH,60HZ,445TS,TEFC,FOOT, Features: Designed and manufactured and tested to exceed the IEEE 841-1994 standards for severe duty TEFC induction motors Premium efficiency copper windings using Baldor-Reliance ISR (Inverter Spike Resistant)® magnet wire comply with CEE efficiency guidelines Inpro Seal® on fan and drive end shaft extensions 2-part yellow epoxy oxide primer (inside & outside) Gray epoxy paint and corrosion resistant hardware Reduced noise, vibration and mechanical tolerances Final test and vibration results shipped with motor Typical ...
The Key West (A Beauty-Mark brand heavy duty luxury full-cassette retractable awning by Awntech). The luxurious, energy saving Key West is a full-cassette retractable awning that comes in manual or Motorized with remote option versions. It is a heavy duty awning with powder coated in white. The available sizes are starting 8 ft. wide up to 24 ft. wide with 7 ft. projection up to 10 ft. projection. The fabrics are 100% solution dyed acrylic and available in many solid and striped patterns to choose from. The valance can be removed and stored in the winter. It will turn your outdoor living ...
Worldwide Electric Vertical Hollow Shaft Motor, 20" Base, 500 HP, 1800RPM, 460V, 5008P Frame, P-Base
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details. Designed to meet the demands of pumping applications. Worldwide Electric is a leading manufacturer of Pump Motors, supplying efficient, high-performance solutions for commercial, industrial, and municipal water systems. Worldwide Electric's Vertical Hollow Shaft WPI Motors are designed for deep well pumps and cooling tower applications, offering high torque and reliable outdoor performance. IP23 protection Weather Protected (WPI) enclosure with rodent screens ...