Replacement Control Panel PARCTLJ23000 for Portacool™ Jetstream 230
Write a Review
|
Questions & Answers (0)
Product Description
Replacement Control Panel PARCTLJ23000 for Portacool™ Jetstream 230
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 2 in |
| Height | 2 in |
| Weight | 1 lbs |
Product Details
| Type | Control Panel |
| Manufacturers Part Number | PARCTLJ23000 |
| For Use With | Jetstream 230 |
| Brand | Portacool |
Warranty
| Warranty | 3 yr |