x

Take 15% off your entire order!

Offer applied at checkout

+

Mars Motor Control Panel 1/2 HP 2 - Motor Unheated - 208/230V - 3PH

Mars Motor Control Panel 1/2 HP 2 - Motor Unheated - 208/230V - 3PH

Item #: WB292735

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,220.00

$203.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

A control panel helps operate a unit with a door activation switch, specifically when the unit has a combined horsepower that is greater than 1, and/or has a voltage that is 3 phase.

  • BRAND Mars
  • COLOR FINISH Gray
  • CONSTRUCTION Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mars Motor Control Panel 1/2 HP 2 - Motor Unheated - 208/230V - 3PH

Mars Motor Control Panel 1/2 HP 2 - Motor Unheated - 208/230V - 3PH

Item #: WB292735

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Mars Motor Control Panel 1/2 HP 2 - Motor Unheated - 208/230V - 3PH
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant