+

$138.95 ea.
Price: $555.80 / Pkg of 4
$92.63/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Quantity Discount
- Buy 1-12 $555.80 /pkg.
- Buy 13+ $523.80 /pkg.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Virco® 3018 Martest 21® Hard Plastic Chair - Navy
Fresh and durable, Virco's 3000 Series is constructed of colorfast, scratch-resistant, flameproof Martest 21®. Hard plastic seats and separate backs are remarkably chip-resistant and retain a bright, fresh look semester after semester. Virco's 3000 Series 18" Classroom Chair is a 4-leg stack chair with a tubular steel frame and a separate, molded Martest 21® hard plastic seat and back. The 18" seat height is an ideal size for 5th Grade – Adult.
Features:
Fresh and durable, Virco's 3000 Series is constructed of colorfast, scratch-resistant, flameproof Martest 21®. Hard plastic seats and separate backs are remarkably chip-resistant and retain a bright, fresh look semester after semester. Virco's 3000 Series 18" Classroom Chair is a 4-leg stack chair with a tubular steel frame and a separate, molded Martest 21® hard plastic seat and back. The 18" seat height is an ideal size for 5th Grade – Adult.
Features:
- 18" seat height is ideal for 5th Grade - Adult
- Stackable up to 4-high
- Seat and back are made from molded Martest 21® hard plastic which provides long-lasting classroom performance
- Colorfast appearance, scratch-resistant durability and flameproof safety
- Surfaces are smooth for ease of cleaning
- tubular steel frame with chrome finish
- Available in sizes that readily work in an array of grade levels
- BIFMA and GREENGUARD, CPSIA
Weights & Dimensions
- Depth 21-1/2 in
- Width 18-5/8 in
- Height 30-1/2 in
- Seat Height 18 in
Product Details
- Leg Type 4 Legged
- Seat Material Plastic
- Collection 3000 Series
- Country of Origin Made in USA
- Assembly Required Assembled
- Description Hard Plastic Classroom Chair
- Stackable Yes
- Seat Color Family Blue
- Glide Type Swivel Glide
- Type Student Chair
- Frame Color Family Chrome
- Brand Virco
- Warranty 10 yr
- Manufacturers Part Number 38829C51
- Color Family Blue
- Frame Material Steel
- Arm Type Armless
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: December 10, 2012
Product Q & A
There are no questions for this product.
Accessories

Virco® 3018 Martest 21® Hard Plastic Chair - Navy - Pkg Qty 4
$138.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories