- Sintered stone white table top
- Heavy gauge aluminum frame
- Rust-resistant
Babmar Martinique Bistro Bar Set For 2, Gray Rope, HPL Teak Top, Charcoal Gray Frame
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,199.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Seat Height | 29 in |
| Table Width | 27-3/8 in |
| Table Height | 42-11/16 in |
| Table Length | 27-3/8 in |
Product Details
| Type | Bistro Set |
| Number of Pieces | 3 |
| Frame Color Family | Charcoal Gray |
| Color | Gray |
| Cushion Included | No |
| Number of Seats | 2 |
| Material | Aluminum |
| Table Top Material | Teakwood |
| Frame Material | Aluminum |
| Manufacturers Part Number | MB342789-M2 |
| Collection | Martinique |
| Shape | Square |
| Brand | Babmar |