Features:
- Gray woven rope
- Marbled white sintered stone table top
- Heavy gauge aluminum frame
- Rust-resistant
- Woven rope chairs allow for maximum comfort with low maintenance
Weights & Dimensions
| Seat Height | 31-11/16 in |
| Table Width | 34-1/2 in |
| Table Height | 30 in |
| Table Length | 34-1/2 in |
Product Details
| Type | Bistro Set |
| Number of Pieces | 5 |
| Frame Color Family | Charcoal Gray |
| Color | Gray |
| Cushion Included | No |
| Number of Seats | 4 |
| Material | Aluminum |
| Table Top Material | Aluminum |
| Frame Material | Aluminum |
| Manufacturers Part Number | MB343901 |
| Seat Material | Aluminum |
| Collection | Martinique |
| Shape | Square |
| Brand | Babmar |