Alegacy 1718 - Masher, Round Face/Wood Handle 18"
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 18 in |
| Diameter | 4-1/2 in |
Product Details
| Type | Round Face |
| Material | Wire |
| Handle | Wood |
| Manufacturers Part Number | 1718 |
| Brand | Alegacy |
Related Products
Spiral Fry lets you turn potatoes into platefuls of uniquely appetizing, fresh, thin spiral fries that serve up big profits for you. Simply load up to a 70-ct. potato, and turn the easy-action drive screw. No peeling required. Easily releases and retracts for fast reloading. Preset drive depth protects blades from contact with metal parts. Heavy-duty construction adds durability and long life. Mounts securely on any flat surface for left- or right handed operation. Removes easily for quick cleanup - just loosen the mounting nut, slide out and rinse. Fine Cut Garnish Cutter makes ...
Compact, efficient, easy to use and even easier to maintain, the new Easy Tomato Slicer II with its pretensioned cartridge blade assembly is safer and more convenient than ever. The newly designed blade set stays properly aligned and tightened without the need to adjust it. The Easy Tomato Slicer II has an ergonomic handle, polyethylene slide board, hand guards, self-lubricating track, rubber feet and a table stop like its predecessor, the Easy Tomato Slicer, a staple in food service kitchens. Accommodates a larger tomato than the original Easy Tomato Slicer.
Red colored Flat Grip Tong is made from a durable heat resistant material that withstands temperatures up to 300°F (149°C). It is ideal for serving cold and hot food, even from steam tables. The Clear tong is made from virtually unbreakable polycarbonate, which is safe to 210°F (99°C).
Save time, labor and valuable work space with the Easy Tomato Slicer. A full-size machine, its highly efficient design takes 60 percent less counter space than other, bulkier units. Razor-sharp blades cut with trouble-free precision, thanks to a unique self lubricating track material that resists misalignment problems that cause nicks and broken blades. Vertical handle and protective guards improve user comfort and safety. Cleans up quickly and easily.
Spiral Fry lets you turn potatoes into platesful of uniquely appetizing, fresh, thin spiral fries that serve up big profits for you. Simply load up to a 70-ct. potato, and turn the easy-action drive screw. No peeling required. Easily releases and retracts for fast reloading. Preset drive depth protects blades from contact with metal parts. Heavy-duty construction adds durability and long life. Mounts securely on any flat surface for left- or right handed operation. Removes easily for quick cleanup'just loosen the mounting nut, slide out and rinse.