Features:
- Standard 70 mm, G-threaded necks, and screw caps with unique grip lugs and removable leakproof silicone rubber ring seal
- Cap and jar are steam autoclavable at 121°C (250°F); loosen cap when autoclaving
- O.D. 7-3/8" (188 mm)
Weights & Dimensions
| Height | 13-1/8 in |
| Diameter | 188 mm |
Product Details
| Type | Plastic Jars |
| Capacity | 8 |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | Wide Mouth Mason Jar |
| Color | Clear |
| Manufacturers Part Number | F10917-0000 |
| Cap Material | PP |
| Cap Color Family | Clear |
| Brand | Bel-Art |