Features:
- Offers excellent chemical and impact resistance
Product Details
| Type | Plastic Bottles |
| Capacity | 4000 |
| Material | HDPE |
| Package Quantity | 1 |
| Description | Wide Mouth Gallon Bottle |
| Color | Clear |
| Manufacturers Part Number | F10638-1010 |
| Closure | 110mm |
| Cap Material | PP |
| Cap Color Family | White |
| Brand | Bel-Art |