- Includes top handle and convenient front grip hold for easy removal from a shelf
- Capacity: 5 liters (1.25 gallons)
- Graduated markings on front in liters
Bel-Art Polypropylene Book Bottle, 5 Liters (1.25 Gallons), 3 7/16 x 9 1/2 x 14 3/4"
Write a Review
|
Questions & Answers (0)
Product Description
Unique, polypropylene book bottle stacks book-like on shelves for efficient use of space.
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 14-3/4 in |
Product Details
| Capacity | 1.25 |
| Material | Polypropylene |
| Package Quantity | 1 |
| Color | Clear |
| Manufacturers Part Number | H10939-0005 |
| Brand | Bel-Art |