- S2 material for higher torque, optimum durability and performance
- All parts are engineered and produced according to ANSI standard
- The set also includes a magnetic bit holder allowing for quick change of driving bits
- Folding case design is compact and robust with pivoting dual bit holders that allow for easy and quick access to the accessories
- Industrial case is made from a highly durable, plastic material
Williams® Master Bit Set, S2, 1/4" Drive, Pack of 72
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various |
| Size | 1/4 in |
Product Details
| Type | Master Bit |
| Drive | 1/4 |
| Package Quantity | 72 |
| Description | Master Bit Set |
| Shank Type | Hex |
| Manufacturers Part Number | JHW24900 |
| Tip Type | Various |
| Brand | Williams |