Master Lock® No. V647 Control Key for 1525STK Combination Padlock Key Access
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Lock Type | Key |
| Series | V647 |
| Color | Gold |
| Brand | Master Lock |
Related Products
Master Lock® K27 Master Key For W27 Cylinder Padlocks Master key for Master Lock model series 21, 24, 25, 27, 31, and 101. The Master key allows the facility administrator to open the Padlock without using the individual key or combination. Master lock Master Keys can only be purchased through an official business or organization account. A Key Code is required for an existing installation. The lock is non-cancellable and non-returnable.
Patent Pending BlockGuard Anti-Shim Technology withstands attempts to violate the latch mechanism. Includes combination chart to facilitate lock system administration. Control key for supervisory access; specify key to match existing system or factory assigned. 1-7/8" (48mm) wide double-reinforced stainless steel body withstands abuse. 3/4" (19mm) tall, hardened steel shackle for extra cut resistance. Easy 3-number dialing with automatic scrambling feature to prevent reopening of lock. Notes : All Master Lock Locks are NOT Returnable. Master Lock Lockers' Locks may only be purchased ...
Features Combination alike - order multiple locks with the same combination World's best selling combination lock Patent Pending BlockGuard® Anti-Shim Technology withstands attempts to violate the latch mechanism 1-7/8" (48mm) wide double-reinforced stainless steel body 2" (50mm) tall, hardened steel shackle for extra cut resistance Easy 3-number dialing with automatic scrambling feature to prevent reopening of lock Best Used For: School, Employee, & Athletic Lockers Storage Lockers Cabinets Office Environments & Equipment Notes : All Master Lock Locks are NOT Returnable. Master Lock ...
Double reinforced construction with stainless steel outer case and cold rolled steel inner case for strength and durability. 3/4" thick nickel plated hardened steel shackle resists rust. Easy, dependable 3-number dialing with automatic scrambling feature to prevent reopening of lock. Standard black dial. All Master Lock Locks are not returnable.
Patent Pending BlockGuard Anti-Shim Technology withstands attempts to violate the latch mechanism. Includes combination chart to facilitate lock system administration. Control key for supervisory access; specify key to match existing system or factory assigned. 1-7/8" (48mm) wide double-reinforced stainless steel body withstands abuse. 3/4" (19mm) tall, hardened steel shackle for extra cut resistance. Easy 3-number dialing with automatic scrambling feature to prevent reopening of lock. Control key sold separately. Notes : All Master Lock Locks are NOT Returnable. Master Lock Lockers' ...