Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB588839

MPN #: 4120

Master Lock® No. 4120 General Security Brass Solid Body Padlocks - Pkg Qty 12

Product Description
Features
  • 3/4" wide (19mm) wide brass body provides resistance to the elements
  • 7/16" (11mm) tall, 5/32" (4mm) hardened steel shackle
  • Non-Rekeyable, 3-pin tumbler cylinder provides pick resistance
Best Used For:
  • Well & Septic Covers
  • Waste Management Equipment
  • Cabinets
  • Fences
PRICE
$59.76  Sold in packages of 12 / $4.98 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3/4 in
Shackle Diameter5/32 in
Shackle Inside Height7/16 in
Shackle Inside Width3/8 in

Product Details

Assembly RequiredNo
Lock TypeKeyed Padlock
TypeKeyed Different
ColorGold
Series4120
Accessory TypeLock
Shackle MaterialSteel
Style3-Pin Cylinder Padlock
MaterialBrass
DescriptionKeyed Padlock
Package Quantity12
Manufacturers Part Number4120
BrandMaster Lock